Skip Content
CHECK VALVE,3 IN,FNPT,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHECK VALVE,3 IN,FNPT,PVC

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AAT8
  • Mfr. Model # 5AAT8
  • UNSPSC # 40141618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.11 lbs

Technical Specs

  • Item Check Valve
  • Material of Construction PVC
  • Length 10-1/2"
  • Size 3"
  • Mounting Position Vertical Flow Up
  • Standards NSF 61
  • Seat Material EPDM
  • Compliance -
  • Spring Material -
  • Max. Temp. 140 Degrees F
  • Width 6-9/16"
  • Overall Height 6-9/16"
  • Seal Material EPDM
  • Flow 150 gpm
  • Sub-Category PVC
  • Connection Type FNPT
  • Cracking Pressure 3 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list