CHECK VALVE,3/4 IN,SOLDER,BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CHECK VALVE,3/4 IN,SOLDER,BRONZE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6AJY8
  • Mfr. Model # 6AJY8
  • UNSPSC # 40141622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Spring-actuated valves open and close by liquid flow. Bronze body with type 304 stainless steel spring. Can be mounted vertically (flow up only) or horizontally. Material meets ANSI B2.1, ISO 9002, MSS SP80, and ASTM B584, C89844 standards. Threaded ends meet ANSI B2.11 standards. Sweat ends meet ANSI B16.18 standards. Note: Not for use as a foot valve or reciprocating air compressor service.

Technical Specs

  • Length 3-17/32"
  • Item Check Valve
  • Material of Construction Bronze
  • Max. Temp. 250 Degrees F
  • Size 3/4"
  • Width 1-9/16"
  • Mounting Position Horizontal or Vertical (Flow Up Only)
  • Overall Height 3-35/64"
  • Standards Meets MSS SP80
  • Spring Material 304 Stainless Steel
  • Flow 15 GPM
  • Cracking Pressure 3.5 PSI
  • Max. Water Pressure 200 PSI
  • Compliance ANSI B16.18
  • Connection Type Solder
  • Sub-Category Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list