Skip Content
CHECK VALVE,2 IN,SKT/FNPT,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHECK VALVE,2 IN,SKT/FNPT,PVC

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AAP8
  • Mfr. Model # 5AAP8
  • UNSPSC # 40141618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Technical Specs

  • Length 8"
  • Material of Construction PVC
  • Mounting Position Vertical Flow Up
  • Size 2"
  • Seat Material Viton
  • Item Check Valve
  • Spring Material -
  • Standards NSF 61
  • Compliance -
  • Width 4-3/4"
  • Max. Temp. 140 Degrees F
  • Seal Material Viton
  • Overall Height 4-3/4"
  • Flow 70 gpm
  • Cracking Pressure 3 psi
  • Connection Type SKT/FNPT
  • Sub-Category PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list