Skip Content
CHECK VALVE,2 IN,FNPT,CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHECK VALVE,2 IN,FNPT,CAST IRON

LIBERTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DKK8
  • Mfr. Model # 4DKK8
  • UNSPSC # 40141634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.64 lbs

Technical Specs

  • Item Check Valve
  • Length 6"
  • Material of Construction Cast Iron
  • Size 2"
  • Mounting Position Horizontal or Vertical
  • Spring Material -
  • Compliance -
  • Seat Material -
  • Max. Temp. 200 Degrees F
  • Width 4-1/2"
  • Overall Height 7"
  • Sub-Category Iron
  • Cap to Inlet Center 4-20/32"
  • Connection Type FNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list