Skip Content
CHECK VALVE,2-1/2 IN,FLANGE,IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHECK VALVE,2-1/2 IN,FLANGE,IRON

SSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RXJ8
  • Mfr. Model # 1RXJ8
  • UNSPSC # 40141634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.75 lbs

Technical Specs

  • Item Double Disc Check Valve
  • Length 4-7/8"
  • Size 2-1/2"
  • Material of Construction Cast Iron
  • Mounting Position -
  • Spring Material -
  • Seat Material Buna N
  • Compliance -
  • Max. Temp. 250 Degrees F
  • Width 2-1/8"
  • Overall Height 4-7/8"
  • Seal Material Buna N
  • Standards API 598 and FM Approval
  • Connection Type 125 Class Wafer Flange
  • Sub-Category Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list