Skip Content
CHECK VALVE,1 IN,SKT/FNPT,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHECK VALVE,1 IN,SKT/FNPT,PVC

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AAP5
  • Mfr. Model # 5AAP5
  • UNSPSC # 40141618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Material of Construction PVC
  • Item Check Valve
  • Mounting Position Vertical Flow Up
  • Size 1"
  • Length 5-1/4"
  • Seat Material Viton
  • Standards NSF 61
  • Spring Material -
  • Compliance -
  • Width 3"
  • Max. Temp. 140 Degrees F
  • Overall Height 3"
  • Seal Material Viton
  • Flow 18 gpm
  • Sub-Category PVC
  • Connection Type SKT/FNPT
  • Cracking Pressure 3 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list