Skip Content
CHECK VALVE,1 IN,SKT/FNPT,CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHECK VALVE,1 IN,SKT/FNPT,CPVC

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AAU6
  • Mfr. Model # 5AAU6
  • UNSPSC # 40141618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.29 lbs

Technical Specs

  • Length 5-1/4"
  • Item Check Valve
  • Material of Construction CPVC
  • Mounting Position Vertical Flow Up
  • Size 1"
  • Compliance -
  • Spring Material -
  • Seat Material Viton
  • Standards NSF 61
  • Max. Temp. 190 Degrees F
  • Width 3"
  • Overall Height 3"
  • Seal Material Viton
  • Flow 18 gpm
  • Sub-Category CPVC
  • Connection Type SKT/FNPT
  • Cracking Pressure 3 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list