Skip Content
CHECK VALVE,1/2 IN,0 TO 30 GPM,3000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHECK VALVE,1/2 IN,0 TO 30 GPM,3000

PRINCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HL33
  • Mfr. Model # 4HL33
  • UNSPSC # 40141602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Technical Specs

  • Length (In.) 5.0
  • Height (In.) 3.0
  • Item Check Valve
  • Type Double Pilot Operated
  • Port (In.) 1/2
  • Width (In.) 1.75
  • Flow Range (GPM) 0 to 30
  • Max. Pressure (PSI) 3000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list