CHECK VALVE 1-1/4IN FPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHECK VALVE 1-1/4IN FPT

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR103CV-J
  • Mfr. Model # 103CV-J
  • UNSPSC # 40141622
  • CATALOGUE PAGE # 1810
  • Shipping Weight 0.38 lbs

Product Details

Brass coupling style check valve. 1-1/4 in.es NPT female pipe. May be used horizontally or vertically.

Technical Specs

  • Basic Fitting Shape Valve
  • Basic Fitting Material Metal
  • Specific Fitting Shape Valve
  • Tube Fitting Material Brass
  • Pipe Size - Pipe Fitting 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list