CHECK VALVE,1-1/4 IN,SKT/FNPT,CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHECK VALVE,1-1/4 IN,SKT/FNPT,CPVC

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AAW4
  • Mfr. Model # 5AAW4
  • UNSPSC # 40141618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Check Valve
  • Length 6-9/32"
  • Material of Construction CPVC
  • Size 1-1/4"
  • Mounting Position Vertical Flow Up
  • Seat Material EPDM
  • Standards NSF 61
  • Spring Material -
  • Compliance -
  • Max. Temp. 190 Degrees F
  • Width 4"
  • Overall Height 4"
  • Seal Material EPDM
  • Flow 30 gpm
  • Connection Type SKT/FNPT
  • Sub-Category CPVC
  • Cracking Pressure 3 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list