Skip Content
CHECK VALVE,1-1/2 IN,FNPT,CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHECK VALVE,1-1/2 IN,FNPT,CAST IRON

LIBERTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DKK7
  • Mfr. Model # 4DKK7
  • UNSPSC # 40141634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.35 lbs

Technical Specs

  • Length 6"
  • Item Check Valve
  • Material of Construction Cast Iron
  • Size 1-1/2"
  • Mounting Position Horizontal or Vertical
  • Seat Material -
  • Compliance -
  • Spring Material -
  • Max. Temp. 200 Degrees F
  • Overall Height 7"
  • Width 4-1/2"
  • Connection Type FNPT
  • Sub-Category Iron
  • Cap to Inlet Center 3-18/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list