Skip Content
CHECK VALVE 1 1/2 FPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHECK VALVE 1 1/2 FPT

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR103CV-K
  • Mfr. Model # 103CV-K
  • UNSPSC # 40141622
  • CATALOGUE PAGE # 1810
  • Shipping Weight 0.38 lbs

Product Details

Brass check valve, brass coupler style, 1 1/2 in. NPT, 200 PSI.

Technical Specs

  • Basic Fitting Shape Valve
  • Basic Fitting Material Metal
  • Specific Fitting Shape Valve
  • Pipe Size - Pipe Fitting 1-1/2"
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list