Skip Content
CHASER UNIVERSAL THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHASER UNIVERSAL THREAD

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTM7402
  • Mfr. Model # 7402
  • UNSPSC # 27112810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Function Thread Chaser
  • Capacity 1-1/4" - 5" O.D.
  • Includes Standard Die Set (Six Dies - 4, 5, 6, 7, 7-1/2, 8, 9, 10, 11, 11-1/2, 12, 14, 16, 18, 20 and 24 Threads Per Inch)
  • V-Pad Die Cast Alloy
  • Item Universal Outside Thread Chaser

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list