Skip Content
CHASE MOUNTED PANEL SHOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHASE MOUNTED PANEL SHOWER

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS99-112
  • Mfr. Model # S99-112
  • UNSPSC # 30181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Product Details

Chase-mounted handicap panel shower, stainless steel, recessed, air single temperature metering valve. Interior piping is made of 304 stainless steel. 14-gauge panel construction. Factory tested for proper operation. Fixture is made from heavy gauge stain

Technical Specs

  • Width (In.) 12
  • Height (In.) 12
  • Item Chase-Mounted Panel Shower, Stainless Steel, Recessed, Air Single Temp. Metering Valve
  • Connection 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list