CHASE CLOSED NIPPLE,TRADE SIZE 2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHASE CLOSED NIPPLE,TRADE SIZE 2 I

RACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LP53
  • Mfr. Model # 3LP53
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Item Chase Closed Nipple
  • Standards UL Listed, CSA Certified
  • Conduit Trade Size 2"
  • Conduit Fitting Type Nipple
  • Conduit Fitting Material Die Cast Zinc
  • Overall Length 1-5/32"
  • For Use With Rigid Conduit
  • For Conduit Type Rigid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list