CHASE CLOSED NIPPLE,CONDUIT,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHASE CLOSED NIPPLE,CONDUIT,1 IN

RACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LP50
  • Mfr. Model # 3LP50
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Chase Closed Nipple
  • Standards UL Listed, CSA Certified
  • Conduit Trade Size 1"
  • Conduit Fitting Material Die Cast Zinc
  • Conduit Fitting Type Nipple
  • For Use With Rigid Conduit
  • Overall Length 55/64"
  • For Conduit Type Rigid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list