Skip Content
CHART, 8 IN, 0 TO 14, 24 HR, PK 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHART, 8 IN, 0 TO 14, 24 HR, PK 60

DICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CFB3
  • Mfr. Model # 1CFB3
  • UNSPSC # 41111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Chart Size (In.) 8
  • For Use With Mfr. No. ET855
  • Item Circular Paper Chart
  • Package Quantity 60
  • Range 0 Degrees to 14 Degrees F
  • Recording Time (Day) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list