CHART, 8 IN, 0 TO 100, 7 DAY, PK 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHART, 8 IN, 0 TO 100, 7 DAY, PK 60

DICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PRT2
  • Mfr. Model # 1PRT2
  • UNSPSC # 41111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Chart Size (In.) 8
  • For Use With Mfr. No. KT801-KT803, KT855, KT800, and KT805
  • Item Circular Paper Chart
  • Package Quantity 60
  • Range 0 Degrees to 100 Degrees F/C
  • Recording Time (Day) 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list