Skip Content
CHART, 8 IN, 0 TO 100, 31 DAY, PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHART, 8 IN, 0 TO 100, 31 DAY, PK 6

DICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PRT1
  • Mfr. Model # 1PRT1
  • UNSPSC # 41111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Chart Size (In.) 8
  • For Use With Mfr. No. KT802, KT803, KT855, and KT805
  • Item Circular Paper Chart
  • Range 0 Degrees to 100 Degrees F/C
  • Recording Time (Day) 31
  • Package Quantity 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list