Skip Content
CHART,4 IN,-20 TO 120 F,7 DAY,PK60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHART,4 IN,-20 TO 120 F,7 DAY,PK60

DICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LXJ9
  • Mfr. Model # 1LXJ9
  • UNSPSC # 41111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Circular Paper Chart
  • Chart Size (In.) 4
  • For Use With Mfr. No. SL4120F7 and SK4120F7
  • Range -20 Degrees to 120 Degrees F
  • Package Quantity 60
  • Recording Time (Day) 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list