Skip Content
CHART,4 IN,0 TO 500 PSI,1 DAY,PK 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHART,4 IN,0 TO 500 PSI,1 DAY,PK 60

DICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NZX5
  • Mfr. Model # 3NZX5
  • UNSPSC # 41111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • For Use With Mfr. No. PW459
  • Item Circular Paper Chart
  • Chart Size (In.) 4
  • Package Quantity 60
  • Range 0 to 500 PSI
  • Recording Time (Day) 1 Day

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list