Skip Content
CHART,11.875 IN,NO RANGE,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHART,11.875 IN,NO RANGE,PK 100

GRAPHIC CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MER1
  • Mfr. Model # 5MER1
  • UNSPSC # 41111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.73 lbs

Technical Specs

  • Chart Size (In.) 11.875
  • For Use With Partlow Recorders
  • Item Circular Paper Chart
  • Recording Time (Day) -
  • Range NO RANGE
  • Package Quantity 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list