CHARGING STATION O/D EV WALL 2/30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHARGING STATION O/D EV WALL 2/30

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDEV230WSR
  • Mfr. Model # EV230WSR
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Depth 7.10"
  • Item Electric Vehicle Charging Station
  • Height 18.10"
  • Phase 1
  • Hz 50/60
  • Mount Type Wall
  • Width 13.10"
  • Plug Type SAE J1772
  • Voltage 208-240VAC
  • Number of Connectors 1
  • Enclosure Rating NEMA 3R
  • Standards UL, cUL, SAE, NEC
  • Amps 30
  • Cable Length 18 Ft.
  • RFID Reader No
  • Charger Style Mounted
  • Charger Function Charging
  • For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list