Skip Content
CHARGING HOSE 72 IN RED 1/4 IN SAE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHARGING HOSE 72 IN RED 1/4 IN SAE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4PDG6
  • Mfr. Model # 4PDG6
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 2953
  • Shipping Weight 1.0 lbs

Product Details

Dayton(R) HVAC Charging Hoses, 1/4 inch SAE. Compatible with HFC and HCFC refrigerants, including R-410A. 72 inch length: red in colour with a working pressure of 800 PSI and a burst pressure of 4,000 PSI.

Technical Specs

  • For Use With HCFC and HFC Refrigerants
  • Item Charging Hose
  • Colour Red
  • Number of Hoses 1
  • Angle 30 Degrees
  • Connection Size 1/4" SAE
  • Length 72"
  • Burst Pressure 4,000 PSI
  • Working Pressure 800 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list