Skip Content
CHARGING HOSE,60 IN,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHARGING HOSE,60 IN,YELLOW

JB INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36P057
  • Mfr. Model # 36P057
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes Kevlar(R) Braid
  • For Use With Manifold Gauges
  • Application Servicing A/C and Refrigeration Equipment
  • Item Charging Hose
  • Colour Yellow
  • Number of Hoses 1
  • Connection Size 1/4" Female
  • Angle 45 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list