CHARGING CLIP STL/PLASTIC MED DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CHARGING CLIP STL/PLASTIC MED DUTY

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW23PC45
  • Mfr. Model # 23PC45
  • UNSPSC # 26111722
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Colour Black
  • Item Charging Clip
  • Package Quantity 1
  • Max. Amps 80
  • Max. Voltage 12
  • Connection Type Clamp
  • Connection Material Steel/Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list