Skip Content
CHARGER12V 40A INTLMTC WHEELS ESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHARGER12V 40A INTLMTC WHEELS ESS

ASSOCIATED EQUIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AEC6007A
  • Mfr. Model # 6007A
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Product Details

40A AGM/Gel Cell/Flooded/Deep Cycle Battery charger/starter has a nominal 13.7 VDC output, 6 ft. 3 conductor cord and diagnostics indicate weak or defective battery.

Technical Specs

  • Application Automotive Battery Charger
  • Item Charger
  • Cable Gauge 6.5
  • Material Steel
  • Test Feature Battery Test
  • Standards UL
  • Cable Length 6.5 ft.
  • Charge Type Float
  • Charger Style Wheeled
  • Automatic/Manual Automatic
  • For Battery Voltage 12
  • Charger Function Charging
  • For Use With Battery Type AGM, Deep Cycle, Gel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List