Skip Content
CHARGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHARGER

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDC1804
  • Mfr. Model # DC1804
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 397
  • Shipping Weight 1.5 lbs

Product Details

This charger will accept 1.3 thru 3.0 Ah batteries, either Ni-Cad or Ni-MH.

Technical Specs

  • Features Charges Makita 7.2 to 18 V Ni-Cad or Ni-MH Stick or Pod Battery in 30 to 70 Minutes
  • For Use With 7.2 - 18 V NiCd, Nimh Stick Or Pod Batteries
  • Item Charger, Standard
  • Number of Ports 1
  • Battery Capacity 1.3 - 3.0 Ah
  • Cordless Tool Battery Type NiCd or NiMH
  • Charger Output Voltage 7.2 - 18.0
  • Charger Input Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list