Skip Content
CHARGER TEN UNIT 120V 50/60 HZ AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHARGER TEN UNIT 120V 50/60 HZ AC

BRIGHT STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLM2210P-G1
  • Mfr. Model # 2210P-G1
  • UNSPSC # 27112809
  • CATALOGUE PAGE # 1229
  • Shipping Weight 1.0 lbs

Product Details

Ten unit 120 V 50/60 Hz AC powered modular charger for 5200 series lamps.

Technical Specs

  • Item Mark V Charger 10 Units 120 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list