Skip Content
CHARGER, SINGLE-UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHARGER, SINGLE-UNIT

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18108191
  • Mfr. Model # 18108191
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2574
  • Shipping Weight 0.8 lbs

Product Details

Ventis(TM) MX4 Multi-Gas Monitor. Chargers. Single Unit Charger.

Technical Specs

  • Item Single Unit Charger
  • Features Charges Up to One Unit
  • For Use With Mfr. No. VTS-K1231100101, VTS-K1231101101, VTS-K1232110101, VTS-K1232111101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, 18108630-000
  • Input Voltage 120 VAC
  • Height N/A
  • Includes Universal Power Adaptors
  • Length N/A
  • Temp. Range n/a
  • Width N/A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list