Skip Content
CHARGER SINGLE LIGHT 2200P-G1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHARGER SINGLE LIGHT 2200P-G1

BRIGHT STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLM2200P-G1
  • Mfr. Model # 2200P-G1
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1229
  • Shipping Weight 4.0 lbs

Product Details

Single unit 120 V 50/60 Hz AC powered charger for 5200 lamps.

Technical Specs

  • Item Mark V Charger 1 Unit 120 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list