Skip Content
CHARGER/RADIO AC/DC 12/20V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHARGER/RADIO AC/DC 12/20V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCR015
  • Mfr. Model # DCR015
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 398
  • Shipping Weight 14.3 lbs

Product Details

Radio, Cordless, 12 V and 20 V Max(R) Charger, Type Li-Ion, Ability to Charge Batteries While Plugged Into an AC Power Source.

Technical Specs

  • Features 2 amp charger for 12 V Max and 20V Max DEWALT(R) battery packs, 2 AC power outlets, USB port , Class D amplifier, woofers, and tweeters, Runs off 12V Max and 20V Max DEWALT(R) batteries, Auxiliary and USB ports, Device storage box
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0 Ah
  • For Use With All 12V and 20 V Dewalt Batteries
  • Item Jobsite Charger Radio
  • Charger Input Voltage 120 VAC
  • Includes Charger Radio
  • Number of Ports 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list