Skip Content
CHARGER RADIO 2.5A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHARGER RADIO 2.5A

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC011
  • Mfr. Model # DC011
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.1 lbs

Product Details

Extended run time batteries work more per charge and max. number of recharges, no memory effect. Quick charger charges all 7.2-18 V batteries in 15 min. or less. 3 stage charging system provides max. run time and extends overall battery life.

Technical Specs

  • Voltage 7.2 - 18.0

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List