CHARGER PLRTY WHL 60/40/2/250A 6/12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHARGER PLRTY WHL 60/40/2/250A 6/12

SOLAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SOLOS6130
  • Mfr. Model # OS6130
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Product Details

Commercial wheel-type battery charger and engine starter. Features multiple charge rates and voltages for various applications, 2-hour timer, automatic reset circuit breaker, and heavy-duty rectifiers. UL and C-UL Listed (E34452).

Technical Specs

  • For Battery Voltage 6, 12
  • Charger Style Wheeled
  • Automatic/Manual Manual
  • Charger Function Charging

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list