Skip Content
CHARGER NIMH RAPID 4AAS INCLUDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHARGER NIMH RAPID 4AAS INCLUDED

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVRCH15MNCP4
  • Mfr. Model # CH15MNCP4
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 1211
  • Shipping Weight 4.43 lbs

Product Details

15 minute wall charger for AA or AAA cell rechargeable Ni-MH batteries. Includes 4 AA AA Ni-MH batteries.

Technical Specs

  • Item 15 Minute Charger with 4 AA Batteries
  • Battery Chemistry Nickel-Metal Hydride
  • Depth 4.33"
  • For Use With Charge In Car, Charge At Home
  • Includes 4 AAAA Ni-MH Batteries.
  • Length 3.27"
  • Width 80mm
  • Power Requirement 11 V - 16 VDC
  • Charges Up To (2) AA,(2)AAA,(4) AA,(4) AAA
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List