Skip Content
CHARGER MULTI UNIT 6 UNITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CHARGER MULTI UNIT 6 UNITS

VERTEX STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLVAC6030B
  • Mfr. Model # VAC6030B
  • UNSPSC # 43191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

Multi charger for Vertex radios.

Technical Specs

  • Item Charger
  • For Use With VXD-720
  • Charge Time 1 hr.
  • Height 11"
  • Includes Charger
  • Width 15-1/2"
  • Voltage BlankValue
  • Length 18"
  • Charges Up To 6 Units

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list