Skip Content
CHARGER MULTI 5 UNIT ALTAIR 4 UNITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHARGER MULTI 5 UNIT ALTAIR 4 UNITS

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10111212
  • Mfr. Model # 10111212
  • UNSPSC # 41113118
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.63 lbs

Technical Specs

  • For Use With Mfr. No. 10107603, 10110445, 10110446, 10110488, 10110489, 10107602, 10110443, 10110444, 10085989, 10085981
  • Features Charges Up to Five Units, Status Indicator
  • Height 3-3/4"
  • Length 3-1/2"
  • Item Battery Charger
  • Input Voltage 125 VAC
  • Temp. Range -20 - +50C
  • Width 3-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list