Skip Content
Discontinued with Replacement
CHARGER LITHIUM ION 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHARGER LITHIUM ION 12V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCB100
  • Mfr. Model # DCB100
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 396
  • Shipping Weight 0.95 lbs
Suggested Replacement Product
CHARGER, LI-ION 10.8V-18V

Price: NA

Product Details

12.0 V Li-Ion charger.

Technical Specs

  • Cordless Tool Battery Type Li-Ion
  • Item Battery Charger
  • Number of Ports 1
  • Features 40 min. to Charge, LED Indicator
  • For Use With DEWALT(R) 12.0V Max Li-Ion Batteries
  • Charger Input Voltage 120VAC
  • Battery Capacity 1.3Ah

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list