Skip Content
CHARGER LI-ION/NI-CD MULTI-BAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHARGER LI-ION/NI-CD MULTI-BAY

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-59-0280
  • Mfr. Model # 48-59-0280
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 397
  • Shipping Weight 12.45 lbs

Product Details

Charger Input Voltage 120 VAC, For Use With M28(TM) Li-ion and 18 V Li-ion and NiCd Batteries

Technical Specs

  • Charger Input Voltage 120 VAC
  • Cordless Tool Battery Type Li-Ion or NiCd
  • For Use With M28(TM) Li-Ion and 18 V Li-Ion and NiCd Batteries
  • Features Single-unit simplicity, Durable construction, 9-ft. Pass-through plug, High-visibility LED light
  • Includes Charger
  • Item Battery Charger
  • Number of Ports 3
  • Battery Capacity 3.0 Ah

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list