Skip Content
CHARGER, LI-ION 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHARGER, LI-ION 12V

PORTER CABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTCPCL12C
  • Mfr. Model # PCL12C
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 396
  • Shipping Weight 1.2 lbs

Product Details

Charger Input Voltage 120 VAC, For Use With 12 V MAX* Li-Ion Batteries

Technical Specs

  • For Use With 12V MAX* Li-Ion Batteries
  • Charger Input Voltage 120 VAC
  • Cordless Tool Battery Type Li-Ion
  • Features Charge Control to Extend Life and Performance of Battery
  • Item Battery Charger
  • Number of Ports 1
  • Battery Capacity 1.5Ah

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list