CHARGER FLEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHARGER FLEET

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFE14289
  • Mfr. Model # FE14289
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 189.0 lbs

Technical Specs

  • Application Jump Starting
  • Cable Gauge 1/0
  • Includes Commercial Jump Starter
  • Overall Depth 120
  • Item Charger
  • Overall Height 1/0
  • Overall Width Jump Starting
  • Test Feature Commercial Jump Starter
  • Cable Length 120"
  • Charger Function Boosting
  • For Battery Voltage 12, 24
  • Portable Yes
  • Indoor / Outdoor Indoor/Outdoor
  • Timer Automatic
  • Input Amps 5
  • Charge Type Manual On/Off
  • Automatic/Manual Automatic
  • AC Cord Length 10 ft.
  • Charger Style Wheeled
  • For Use With Battery Type Lead Acid
  • CEC Compliant CEC Compliant
  • Cold Cranking Amps @ Voltage 1,400 A @ 12 V, 800 A @ 24 V
  • Charging Amps @ Voltage 60 A @ 24 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list