Skip Content
CHARGER FLEET BATTERY 60A/250A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHARGER FLEET BATTERY 60A/250A

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1JYU3
  • Mfr. Model # 1JYU3
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2927
  • Shipping Weight 78.8 lbs

Product Details

Commercial wheel-type battery charger/engine starter. Features adjustable height handles with 2-hour shut-off timers.

Technical Specs

  • Item Battery Charger
  • Overall Depth 14"
  • Application For Heavy Duty Use in Service Stations, Maintenance Shops, Farms and Fleets
  • Overall Height 37"
  • Overall Width 16"
  • Standards UL Listed
  • Timer 2 hr.
  • Cable Length 6 ft.
  • For Battery Voltage 6, 12, 24
  • Automatic/Manual Manual
  • Charger Function Boosting, Charging
  • Charger Style Wheeled
  • Input Voltage 120 VAC
  • Portable Yes
  • Indoor / Outdoor Indoor
  • Input Amps 12
  • Charge Type Timer
  • AC Cord Length 6 ft.
  • Boost Amps @ Voltage 250 A @ 7.2 V, 160 A @ 6 V
  • CEC Compliant Non CEC Compliant
  • For Use With Battery Type AGM, Lead Acid
  • Charging Amps @ Voltage 60 A @ 12 V, 30 A @ 24 V, 60 A @ 6 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list