Skip Content
CHARGER F/LI-ION 90 MIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHARGER F/LI-ION 90 MIN

MOTOROLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLWPLN4161AR
  • Mfr. Model # WPLN4161AR
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2231
  • Shipping Weight 0.35 lbs

Product Details

6 Unit Rapid Rate Charger.

Technical Specs

  • For Use With PR400
  • Features 120 V - 6 Unit Rapid Rate Charger
  • Height 2"
  • Item Multi-Unit Charger
  • Length 14"
  • Width 8.9"
  • Voltage 120 V
  • Charges Up To 6 Radios
  • Charge Time 2 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list