Skip Content
CHARGER DUAL PRT 1HR HD 7.2V-18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHARGER DUAL PRT 1HR HD 7.2V-18V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC9320
  • Mfr. Model # DC9320
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 397
  • Shipping Weight 3.1 lbs

Product Details

Extended run time batteries work more per charge and max. number of recharges, no memory effect. Quick charger charges all 7.2-18 V batteries in 15 min. or less. 3 stage charging system provides max. run time and extends overall battery life.

Technical Specs

  • For Use With Dual Port, 7.2 to 18 V NiCd and Li-Ion Batteries
  • Item Charger, Dual Port
  • Charger Input Voltage 120 VAC
  • Features Charges 7.2 V-18 V NiCd/NiMH/Li-Ion DEWALT(R) batteries (except Univolt(R)) from a vehicle's power outlet, Charges in 1 hr. or less, Automatic shut-off
  • Includes DC9320 Charger
  • Number of Ports 2
  • Battery Capacity 7.2 V-18 V
  • Cordless Tool Battery Type Li-Ion or NiCd or NiMH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list