CHARGER DUAL LI-ION RAPID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CHARGER DUAL LI-ION RAPID

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDC18RD
  • Mfr. Model # DC18RD
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 397
  • Shipping Weight 2.0 lbs

Technical Specs

  • Includes 1/USB Port (Output 1.5 A for Smart Phone, Tablet)
  • Features Dual Port Design Enables Two Batteries to be Charged Simultaneously, USB Port Enables Convenient Charging of Mobile Devices on the Job Site
  • For Use With 18V BL1815N / BL1830 / BL1840 / BL1850 Li-Ion Batteries, Slide-On
  • Item 2 Port Multi Rapid Charger
  • Number of Ports 2
  • Charger Input Voltage 120 VAC
  • Battery Capacity 7.2 - 18 V, 2.0 - 5.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Charger Output Voltage 9.6 - 18.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list