Skip Content
Discontinued with Replacement
CHARGER BTRY 6/12V 12/2A A 75A ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHARGER BTRY 6/12V 12/2A A 75A ST

ASSOCIATED EQUIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AEC3075
  • Mfr. Model # 3075
  • UNSPSC # 26111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs
Suggested Replacement Product
BATTERY CHARGER,75 A,AUTOMATIC,6/12 V

Price: NA

Technical Specs

  • Cable Gauge 14/2 AWG
  • Material Injection Molded Plastic
  • Item Battery Charger
  • Overall Depth 12"
  • Overall Height 9"
  • Overall Width 9"
  • Timer Auto.
  • Cable Length 6 ft.
  • AC Cord Length 6 ft.
  • Automatic/Manual Automatic
  • For Battery Voltage 6, 12
  • Charger Function Charging

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list