CHARGER BATTERY SMALL ELEC SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHARGER BATTERY SMALL ELEC SWITCH

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RXE8
  • Mfr. Model # 5RXE8
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2923
  • Shipping Weight 1.21 lbs

Product Details

Automatic Electronic Switching Battery Chargers, AC Cord 6 ft., 2 cond

Technical Specs

  • Application Charges Small Batteries and Maintains Large and Small Batteries Kept in Storage
  • Cable Gauge 18 AWG
  • Includes Ring Terminals, Alligator Clips, Cigarette Adapter
  • Item Small Battery Charger
  • Overall Depth 2"
  • Overall Width 5-1/2"
  • Overall Height 3"
  • Cable Length 4 ft.
  • Standards UL, CuL Listed
  • Test Feature Battery Percent-of-Charge Level and Battery Type Selection
  • Input Voltage 100 - 240
  • Automatic/Manual Automatic
  • For Battery Voltage 12
  • Charger Function Charging, Maintaining
  • Portable Yes
  • Input Amps 0.5 - 1.2
  • Indoor / Outdoor Indoor
  • Charge Type Float
  • Charger Style Handheld Portable
  • For Use With Battery Type AGM, Gel, Lead Acid
  • CEC Compliant CEC Compliant
  • Charging Amps @ Voltage 2 A @ 12 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list