Skip Content
Discontinued with Replacement
CHARGER BATTERY PROLOGIX 16A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHARGER BATTERY PROLOGIX 16A

SOLAR PRO-LOGIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SOLPL2216
  • Mfr. Model # PL2216
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs
Suggested Replacement Product
BATTERY CHARGER PRO-LOGIX 20/10/2A

Price: NA

Product Details

Designed for the largest batteries, adds enhanced charging speed, with a maximum charging rate of 16 amps. Its constant pulsing current pump will fast charge the battery for optimal energizing. Then slows to absorption mode to ensure a full charge and verify that the energy has been successfully transferred to the battery.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list