Skip Content
CHARGER BATTERY PORTABLE 6/12V 250A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CHARGER BATTERY PORTABLE 6/12V 250A

ATEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AEC6015A
  • Mfr. Model # 6015A
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Battery Charger, Atec 6/12 Vold 40/10 Amp Portable Battery Charger 200 Amp Power Supply, UL Rated Amps 6 V 40, UL Rated Amps 12 V 10, Start 200 AC Cord 6 ft. 18- 3, AC Amps Input 7.5, Overall Dimensions (in.) W x H x L 11 x 13 x 9.5.

Technical Specs

  • Charger Style Handheld Portable
  • For Battery Voltage 6, 12
  • Charger Function Charging

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List