Skip Content
CHARGER BATTERY LITHIUM ION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHARGER BATTERY LITHIUM ION

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-59-2819
  • Mfr. Model # 48-59-2819
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 396
  • Shipping Weight 1.9 lbs

Product Details

28 V Li-Ion battery charger.

Technical Specs

  • Number of Ports 1
  • Item Battery Charger
  • For Use With Milwaukee(R) V28 and M28 Batteries
  • Charger Input Voltage 120 VAC
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.4 Ah
  • Features Single-unit simplicity, Pass-through plug, High-visibility LED light
  • Includes Charger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list